- 7/16" ID
- 9/16" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston O.D. Positive Tolerance | 0 |
| Piston Groove Positive Tolerance | 0 |
| Durometer | 90 |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Male B1 | 0.462 in |
| Tube O.D. Female | 0.437 in |
| Rod Gland Groove I.D. | 0.547 in |
| Rod or Sleeve O.D. | 0.435 in |
| Inside Diameter Tolerance | 0.005 in |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Piston Groove Negative Tolerance | 0.002 |
| Plug O.D. Male | 0.56 in |
| Cross Section Dia. | 1/16 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Dash | 013 |
| Temperature Range [Max] | 250 °F |
| Rod or Housing Bore I.D. Female | 0.437 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Bore Dia. Male A | 0.562 in |
| Cross Section Tolerance | 0.003 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Groove Diameter Female B | 0.537 in |
| Rod O.D. Positive Tolerance | 0 in |
| Inside Dia. | 0.4375 in |
| Piston or Cylinder O.D. | 0.548 in |
| Throat Dia. Female D | 0.439 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Outside Dia. | 0.5625 in |
| Cylinder Bore I.D. Male | 0.55 in |
| Piston Groove Diameter Female | 0.438 in |
| Weight | 0.001 LB |

