- 3/4" ID
- 7/8" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Durometer | 90 |
| Cylinder Bore I.D. Male | 0.863 in |
| Cross Section Dia. | 1/16 in |
| Groove Diameter Male B1 | 0.775 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston Groove Negative Tolerance | 0.002 |
| Piston Groove Positive Tolerance | 0 |
| Temperature Range [Max] | 250 °F |
| Tube O.D. Female | 0.75 in |
| Plug O.D. Male | 0.873 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Temperature Range [Min] | -30 °F |
| Rod O.D. Positive Tolerance | 0 in |
| Bore Dia. Male A | 0.875 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Inside Dia. | 0.75 in |
| Throat Dia. Female D | 0.752 in |
| Inside Diameter Tolerance | 0.009 in |
| Piston or Cylinder O.D. | 0.861 in |
| Dash | 018 |
| Groove Diameter Female B | 0.85 in |
| Piston Groove Diameter Female | 0.751 in |
| Rod Gland Groove I.D. | 0.86 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Material | Nitrile Buna-N |
| Piston O.D. Positive Tolerance | 0 |
| Rod Gland Positive Tolerance | 0.002 in |
| Outside Dia. | 0.875 in |
| Cross Section Tolerance | 0.003 in |
| Rod or Housing Bore I.D. Female | 0.75 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Rod or Sleeve O.D. | 0.748 in |
| Weight | 0.01 LB |

