- 1" ID
- 1 1/8" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston Groove Negative Tolerance | 0.002 |
| Temperature Range [Min] | -30 °F |
| Rod Gland Negative Tolerance | 0 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Piston or Cylinder O.D. | 1.114 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Outside Dia. | 1.125 in |
| Bore Dia. Male A | 1.125 in |
| Groove Diameter Female B | 1.1 in |
| Cross Section Tolerance | 0.003 in |
| Inside Diameter Tolerance | 0.01 in |
| Durometer | 90 |
| Piston O.D. Positive Tolerance | 0 |
| Rod O.D. Positive Tolerance | 0 in |
| Inside Dia. | 1 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Plug O.D. Male | 1.123 in |
| Piston Groove Positive Tolerance | 0 |
| Rod O.D. Negative Tolerance | 0.002 in |
| Dash | 022 |
| Groove Diameter Male B1 | 1.025 in |
| Tube O.D. Female | 1 in |
| Piston Groove Diameter Female | 1.004 in |
| Rod Gland Groove I.D. | 1.11 in |
| Rod or Sleeve O.D. | 0.998 in |
| Material | Nitrile Buna-N |
| Cylinder Bore I.D. Male | 1.116 in |
| Cross Section Dia. | 1/16 in |
| Rod or Housing Bore I.D. Female | 1 in |
| Temperature Range [Max] | 250 °F |
| Throat Dia. Female D | 1.002 in |
| Weight | 0.001 LB |

