- 2 3/4" ID
- 2 7/8" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Max] | 250 °F |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 2.875 in |
| Cross Section Dia. | 1/16 in |
| Inside Dia. | 2.75 in |
| Temperature Range [Min] | -30 °F |
| Durometer | 90 |
| Weight | 0.04 LB |

