- 5/16" ID
- 1/2" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Durometer | 90 |
| Groove Diameter Female B | 0.474 in |
| Tube O.D. Female | 0.312 in |
| Rod O.D. Female | 0.311 in |
| Rod Bore Diameter Female D | 0.313 in |
| Inside Dia. | 0.3125 in |
| Temperature Range [Min] | -30 °F |
| Bore Dia. Cyl. A | 0.457 in |
| Dash | 109 |
| Outside Dia. | 0.5 in |
| Groove Diameter Male B1 | 0.338 in |
| Piston O.D. | 0.455 in |
| Peripheral Squeeze P | 0.048Invalid Unit: 2 |
| Cross Section Dia. | 3/32 in |
| Material | Nitrile Buna-N |
| Groove Diameter Piston B1 | 0.247 in |
| Temperature Range [Max] | 250 °F |
| Piston O.D. Male | 0.497 in |
| Cylinder Bore Dia. Male A | 0.499 in |
| Groove Diameter Female A | 0.487 in |
| Bore Dia. Male A | 0.5 in |
| Groove Diameter Piston Male B1 | 0.323 in |
| Inside Diameter Tolerance | 0.005 in |
| Cross Section Tolerance | 0.003 in |
| Throat Dia. Female D | 0.314 in |
| Plug O.D. Male | 0.498 in |
| Weight | 0.001 LB |

