- 11/16" ID
- 7/8" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cylinder Bore Dia. Male A | 0.874 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Peripheral Squeeze P | 0.06Invalid Unit: 2 |
| Rod O.D. Negative Tolerance | 0.002 in |
| Rod O.D. Positive Tolerance | 0 in |
| Groove Diameter Male B1 | 0.713 in |
| Bore Dia. Male A | 0.875 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Piston Male B1 | 0.698 in |
| Groove Diameter Piston B1 | 0.61 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Temperature Range [Max] | 250 °F |
| Cylinder Bore I.D. Male | 0.863 in |
| Rod or Housing Bore I.D. Female | 0.687 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Groove Diameter Female A | 0.862 in |
| Rod or Sleeve O.D. | 0.685 in |
| Durometer | 90 |
| Cross Section Tolerance | 0.003 in |
| Piston O.D. | 0.818 in |
| Inside Diameter Tolerance | 0.009 in |
| Piston Groove Diameter Female | 0.685 in |
| Dash | 115 |
| Tube O.D. Female | 0.687 in |
| Outside Dia. | 0.875 in |
| Throat Dia. Female D | 0.689 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston Groove Positive Tolerance | 0 |
| Plug O.D. Male | 0.873 in |
| Bore Dia. Cyl. A | 0.82 in |
| Rod O.D. Female | 0.686 in |
| Material | Nitrile Buna-N |
| Piston or Cylinder O.D. | 0.861 in |
| Piston O.D. Positive Tolerance | 0 |
| Rod Gland Groove I.D. | 0.863 in |
| Rod Bore Diameter Female D | 0.688 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Inside Dia. | 0.6875 in |
| Piston O.D. Male | 0.872 in |
| Piston Groove Negative Tolerance | 0.002 |
| Groove Diameter Female B | 0.849 in |
| Cross Section Dia. | 3/32 in |
| Weight | 0.001 LB |

