- 3/4" ID
- 15/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Rod Gland Negative Tolerance | 0 in |
| Cross Section Dia. | 3/32 in |
| Piston O.D. Male | 0.935 in |
| Bore Dia. Cyl. A | 0.881 in |
| Groove Diameter Piston Male B1 | 0.761 in |
| Groove Diameter Piston B1 | 0.671 in |
| Peripheral Squeeze P | 0.062Invalid Unit: 2 |
| Piston O.D. Negative Tolerance | 0.001 |
| Cross Section Tolerance | 0.003 in |
| Plug O.D. Male | 0.935 in |
| Cylinder Bore I.D. Male | 0.925 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Durometer | 90 |
| Outside Dia. | 0.9375 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Groove Diameter Female A | 0.925 in |
| Piston O.D. Positive Tolerance | 0 |
| Piston Groove Negative Tolerance | 0.002 |
| Rod O.D. Positive Tolerance | 0 in |
| Throat Dia. Female D | 0.752 in |
| Piston or Cylinder O.D. | 0.923 in |
| Rod O.D. Female | 0.749 in |
| Rod Gland Groove I.D. | 0.926 in |
| Temperature Range [Min] | -30 °F |
| Dash | 116 |
| Rod or Sleeve O.D. | 0.748 in |
| Piston Groove Diameter Female | 0.747 in |
| Groove Diameter Male B1 | 0.775 in |
| Rod or Housing Bore I.D. Female | 0.75 in |
| Inside Dia. | 0.75 in |
| Piston O.D. | 0.879 in |
| Material | Nitrile Buna-N |
| Temperature Range [Max] | 250 °F |
| Piston Groove Positive Tolerance | 0 |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Cylinder Bore Dia. Male A | 0.937 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Tube O.D. Female | 0.75 in |
| Rod Bore Diameter Female D | 0.751 in |
| Inside Diameter Tolerance | 0.009 in |
| Groove Diameter Female B | 0.912 in |
| Bore Dia. Male A | 0.937 in |
| Weight | 0.002 LB |

