- 13/16" ID
- 1" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Bore Dia. Male A | 1 in |
| Piston O.D. Positive Tolerance | 0 |
| Tube O.D. Female | 0.812 in |
| Plug O.D. Male | 0.998 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston Groove Negative Tolerance | 0.002 |
| Inside Diameter Tolerance | 0.01 in |
| Piston or Cylinder O.D. | 0.989 in |
| Outside Dia. | 1 in |
| Durometer | 90 |
| Piston Groove Positive Tolerance | 0 |
| Inside Dia. | 0.8125 in |
| Temperature Range [Max] | 250 °F |
| Rod O.D. Negative Tolerance | 0.002 in |
| Rod Gland Groove I.D. | 0.988 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Cross Section Dia. | 3/32 in |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.003 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Rod or Housing Bore I.D. Female | 0.812 in |
| Rod or Sleeve O.D. | 0.81 in |
| Groove Diameter Female B | 0.974 in |
| Throat Dia. Female D | 0.814 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Male B1 | 0.838 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Dash | 117 |
| Cylinder Bore I.D. Male | 0.991 in |
| Piston Groove Diameter Female | 0.813 in |
| Rod O.D. Positive Tolerance | 0 in |
| Weight | 0.002 LB |

