- 3" ID
- 3 3/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Tube O.D. Female | 3 in |
| Durometer | 90 |
| Bore Dia. Male A | 3.187 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Groove Diameter Male B1 | 3.025 in |
| Inside Dia. | 3 in |
| Plug O.D. Male | 3.185 in |
| Groove Diameter Female B | 3.162 in |
| Outside Dia. | 3.1875 in |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.003 in |
| Inside Diameter Tolerance | 0.024 in |
| Dash | 151 |
| Cross Section Dia. | 3/32 in |
| Throat Dia. Female D | 3.002 in |
| Weight | 0.006 LB |

