- 5 3/4" ID
- 5 15/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Groove Diameter Male B1 | 5.775 in |
| Groove Diameter Female B | 5.912 in |
| Bore Dia. Male A | 5.937 in |
| Throat Dia. Female D | 5.752 in |
| Material | Nitrile Buna-N |
| Tube O.D. Female | 5.75 in |
| Inside Dia. | 5.75 in |
| Plug O.D. Male | 5.935 in |
| Outside Dia. | 5.9375 in |
| Dash | 162 |
| Temperature Range [Min] | -30 °F |
| Durometer | 90 |
| Inside Diameter Tolerance | 0.035 in |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 3/32 in |
| Weight | 0.011 LB |

