- 9" ID
- 9 3/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Material | Nitrile Buna-N |
| Outside Dia. | 9.1875 in |
| Durometer | 90 |
| Cross Section Dia. | 3/32 in |
| Cross Section Tolerance | 0.003 in |
| Throat Dia. Female D | 9.002 in |
| Temperature Range [Min] | -30 °F |
| Bore Dia. Male A | 9.187 in |
| Tube O.D. Female | 9 in |
| Dash | 175 |
| Groove Diameter Female B | 9.162 in |
| Inside Dia. | 9 in |
| Groove Diameter Male B1 | 9.025 in |
| Plug O.D. Male | 9.185 in |
| Temperature Range [Max] | 250 °F |
| Inside Diameter Tolerance | 0.05 in |
| Weight | 0.017 LB |

