- 1/2" ID
- 3/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Inside Dia. | 0.5 in |
| Peripheral Squeeze P | 0.066Invalid Unit: 2 |
| Cross Section Dia. | 1/8 in |
| Tube O.D. Female | 0.5 in |
| Dash | 206 |
| Temperature Range [Max] | 250 °F |
| Bore Dia. Male A | 0.75 in |
| Groove Diameter Piston B1 | 0.41 in |
| Outside Dia. | 0.75 in |
| Rod O.D. Female | 0.498 in |
| Groove Diameter Piston Male B1 | 0.508 in |
| Cylinder Bore Dia. Male A | 0.75 in |
| Rod Bore Diameter Female D | 0.501 in |
| Throat Dia. Female D | 0.503 in |
| Piston O.D. | 0.693 in |
| Groove Diameter Female B | 0.722 in |
| Plug O.D. Male | 0.747 in |
| Material | Nitrile Buna-N |
| Bore Dia. Cyl. A | 0.696 in |
| Inside Diameter Tolerance | 0.005 in |
| Groove Diameter Female A | 0.74 in |
| Durometer | 90 |
| Groove Diameter Male B1 | 0.528 in |
| Temperature Range [Min] | -30 °F |
| Cross Section Tolerance | 0.004 in |
| Piston O.D. Male | 0.747 in |
| Weight | 0.002 LB |

