- 5/8" ID
- 7/8" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Tube O.D. Female | 0.625 in |
| Peripheral Squeeze P | 0.068Invalid Unit: 2 |
| Outside Dia. | 0.875 in |
| Plug O.D. Male | 0.872 in |
| Piston O.D. Male | 0.872 in |
| Inside Diameter Tolerance | 0.009 in |
| Piston O.D. | 0.816 in |
| Groove Diameter Male B1 | 0.653 in |
| Cross Section Tolerance | 0.004 in |
| Durometer | 90 |
| Bore Dia. Cyl. A | 0.819 in |
| Cylinder Bore Dia. Male A | 0.875 in |
| Throat Dia. Female D | 0.628 in |
| Temperature Range [Max] | 250 °F |
| Dash | 208 |
| Groove Diameter Piston B1 | 0.533 in |
| Groove Diameter Female A | 0.865 in |
| Groove Diameter Piston Male B1 | 0.633 in |
| Rod Bore Diameter Female D | 0.626 in |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 0.625 in |
| Groove Diameter Female B | 0.847 in |
| Cross Section Dia. | 1/8 in |
| Bore Dia. Male A | 0.875 in |
| Rod O.D. Female | 0.623 in |
| Weight | 0.002 LB |

