- 11/16" ID
- 15/16" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 0.9375 in |
| Tube O.D. Female | 0.687 in |
| Durometer | 90 |
| Cross Section Dia. | 1/8 in |
| Cross Section Tolerance | 0.004 in |
| Material | Nitrile Buna-N |
| Temperature Range [Max] | 250 °F |
| Groove Diameter Male B1 | 0.715 in |
| Piston O.D. Male | 0.934 in |
| Rod Bore Diameter Female D | 0.688 in |
| Groove Diameter Piston B1 | 0.594 in |
| Groove Diameter Female A | 0.927 in |
| Groove Diameter Piston Male B1 | 0.695 in |
| Inside Diameter Tolerance | 0.01 in |
| Dash | 209 |
| Throat Dia. Female D | 0.69 in |
| Bore Dia. Male A | 0.937 in |
| Cylinder Bore Dia. Male A | 0.937 in |
| Bore Dia. Cyl. A | 0.88 in |
| Piston O.D. | 0.877 in |
| Inside Dia. | 0.6875 in |
| Rod O.D. Female | 0.685 in |
| Groove Diameter Female B | 0.909 in |
| Plug O.D. Male | 0.934 in |
| Temperature Range [Min] | -30 °F |
| Peripheral Squeeze P | 0.069Invalid Unit: 2 |
| Weight | 0.003 LB |

