- 15/16" ID
- 1 3/16" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Gland Negative Tolerance | 0 in |
| Inside Diameter Tolerance | 0.01 in |
| Cylinder Bore Dia. Male A | 1.187 in |
| Dash | 213 |
| Material | Nitrile Buna-N |
| Rod Bore Diameter Female D | 0.938 in |
| Inside Dia. | 0.9375 in |
| Groove Diameter Piston Male B1 | 0.945 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Groove Diameter Female B | 1.159 in |
| Cross Section Dia. | 1/8 in |
| Tube O.D. Female | 0.937 in |
| Durometer | 90 |
| Piston Groove Negative Tolerance | 0.002 |
| Rod O.D. Positive Tolerance | 0 in |
| Groove Diameter Male B1 | 0.965 in |
| Plug O.D. Male | 1.184 in |
| Groove Diameter Female A | 1.177 in |
| Bore Dia. Cyl. A | 1.126 in |
| Rod O.D. Female | 0.935 in |
| Rod or Housing Bore I.D. Female | 0.937 in |
| Outside Dia. | 1.1875 in |
| Rod Gland Groove I.D. | 1.178 in |
| Temperature Range [Min] | -30 °F |
| Piston O.D. Positive Tolerance | 0 |
| Rod Gland Positive Tolerance | 0.002 in |
| Throat Dia. Female D | 0.94 in |
| Groove Diameter Piston B1 | 0.84 in |
| Bore Dia. Male A | 1.187 in |
| Piston Groove Positive Tolerance | 0 |
| Piston or Cylinder O.D. | 1.176 in |
| Cylinder Bore I.D. Male | 1.178 in |
| Piston Groove Diameter Female | 0.935 in |
| Rod or Sleeve O.D. | 0.935 in |
| Peripheral Squeeze P | 0.073Invalid Unit: 2 |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Piston O.D. Male | 1.184 in |
| Cross Section Tolerance | 0.004 in |
| Piston O.D. | 1.123 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.004 LB |

