- 1 3/16" ID
- 1 7/16" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cylinder Bore I.D. Male | 1.428 in |
| Rod O.D. Positive Tolerance | 0 in |
| Rod or Housing Bore I.D. Female | 1.187 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Piston Groove Negative Tolerance | 0.002 |
| Rod Bore Diameter Female D | 1.188 in |
| Groove Diameter Female A | 1.427 in |
| Outside Dia. | 1.4375 in |
| Piston O.D. Male | 1.434 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Durometer | 90 |
| Piston O.D. | 1.369 in |
| Inside Dia. | 1.1875 in |
| Piston or Cylinder O.D. | 1.426 in |
| Inside Diameter Tolerance | 0.012 in |
| Piston O.D. Positive Tolerance | 0 |
| Groove Diameter Piston B1 | 1.086 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Rod Gland Negative Tolerance | 0 in |
| Tube O.D. Female | 1.187 in |
| Cross Section Dia. | 1/8 in |
| Rod Gland Groove I.D. | 1.428 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Rod O.D. Female | 1.185 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Groove Diameter Male B1 | 1.215 in |
| Peripheral Squeeze P | 0.077Invalid Unit: 2 |
| Dash | 217 |
| Cross Section Tolerance | 0.004 in |
| Throat Dia. Female D | 1.19 in |
| Piston Groove Positive Tolerance | 0 |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Groove Diameter Female B | 1.409 in |
| Piston Groove Diameter Female | 1.185 in |
| Rod or Sleeve O.D. | 1.185 in |
| Cylinder Bore Dia. Male A | 1.437 in |
| Bore Dia. Male A | 1.437 in |
| Bore Dia. Cyl. A | 1.372 in |
| Plug O.D. Male | 1.434 in |
| Material | Nitrile Buna-N |
| Groove Diameter Piston Male B1 | 1.195 in |
| Weight | 0.004 LB |

