- 4 1/2" ID
- 4 3/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Tube O.D. Female | 4.5 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Rod or Sleeve O.D. | 4.497 in |
| Groove Diameter Female B | 4.722 in |
| Groove Diameter Male B1 | 4.528 in |
| Cross Section Dia. | 1/8 in |
| Rod Gland Negative Tolerance | 0 in |
| Inside Diameter Tolerance | 0.03 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 4.5 in |
| Rod Gland Groove I.D. | 4.74 in |
| Outside Dia. | 4.75 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Durometer | 90 |
| Bore Dia. Male A | 4.75 in |
| Rod O.D. Positive Tolerance | 0 in |
| Throat Dia. Female D | 4.503 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Piston Groove Negative Tolerance | 0.002 |
| Plug O.D. Male | 4.747 in |
| Temperature Range [Max] | 250 °F |
| Piston Groove Positive Tolerance | 0 |
| Rod or Housing Bore I.D. Female | 4.501 in |
| Piston or Cylinder O.D. | 4.739 in |
| Piston Groove Diameter Female | 4.5 in |
| Dash | 246 |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Piston O.D. Positive Tolerance | 0 |
| Temperature Range [Min] | -30 °F |
| Cross Section Tolerance | 0.004 in |
| Cylinder Bore I.D. Male | 4.743 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Weight | 0.015 LB |

