- 4 3/4" ID
- 5" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Max] | 250 °F |
| Inside Diameter Tolerance | 0.03 in |
| Cross Section Dia. | 1/8 in |
| Groove Diameter Female B | 4.972 in |
| Outside Dia. | 5 in |
| Durometer | 90 |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 4.75 in |
| Cross Section Tolerance | 0.004 in |
| Throat Dia. Female D | 4.753 in |
| Groove Diameter Male B1 | 4.778 in |
| Tube O.D. Female | 4.75 in |
| Dash | 248 |
| Bore Dia. Male A | 5 in |
| Plug O.D. Male | 4.997 in |
| Weight | 0.016 LB |

