- 5" ID
- 5 1/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Max] | 250 °F |
| Groove Diameter Female B | 5.222 in |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 5 in |
| Durometer | 90 |
| Groove Diameter Male B1 | 5.028 in |
| Throat Dia. Female D | 5.003 in |
| Inside Diameter Tolerance | 0.035 in |
| Plug O.D. Male | 5.247 in |
| Outside Dia. | 5.25 in |
| Tube O.D. Female | 5 in |
| Temperature Range [Min] | -30 °F |
| Dash | 250 |
| Material | Nitrile Buna-N |
| Bore Dia. Male A | 5.25 in |
| Cross Section Dia. | 1/8 in |
| Weight | 0.017 LB |

