- 6 1/2" ID
- 6 3/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 6.75 in |
| Throat Dia. Female D | 6.503 in |
| Temperature Range [Max] | 250 °F |
| Dash | 260 |
| Inside Dia. | 6.5 in |
| Tube O.D. Female | 6.5 in |
| Material | Nitrile Buna-N |
| Plug O.D. Male | 6.747 in |
| Cross Section Dia. | 1/8 in |
| Groove Diameter Male B1 | 6.528 in |
| Cross Section Tolerance | 0.004 in |
| Temperature Range [Min] | -30 °F |
| Durometer | 90 |
| Inside Diameter Tolerance | 0.04 in |
| Bore Dia. Male A | 6.75 in |
| Groove Diameter Female B | 6.722 in |
| Weight | 0.022 LB |

