- 6 3/4" ID
- 7" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 7 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 6.75 in |
| Cross Section Dia. | 1/8 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Throat Dia. Female D | 6.753 in |
| Groove Diameter Female B | 6.972 in |
| Groove Diameter Male B1 | 6.778 in |
| Bore Dia. Male A | 7 in |
| Tube O.D. Female | 6.75 in |
| Plug O.D. Male | 6.997 in |
| Cross Section Tolerance | 0.004 in |
| Dash | 261 |
| Inside Diameter Tolerance | 0.04 in |
| Durometer | 90 |
| Weight | 0.023 LB |

