- 9 1/4" ID
- 9 1/2" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Tube O.D. Female | 9.25 in |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.004 in |
| Groove Diameter Male B1 | 9.278 in |
| Inside Diameter Tolerance | 0.055 in |
| Inside Dia. | 9.25 in |
| Outside Dia. | 9.5 in |
| Temperature Range [Min] | -30 °F |
| Bore Dia. Male A | 9.5 in |
| Plug O.D. Male | 9.497 in |
| Cross Section Dia. | 1/8 in |
| Throat Dia. Female D | 9.253 in |
| Material | Nitrile Buna-N |
| Groove Diameter Female B | 9.472 in |
| Dash | 271 |
| Weight | 0.031 LB |

