- 1 5/8" ID
- 2" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston O.D. Negative Tolerance | 0.001 |
| Piston Groove Diameter Female | 1.62 in |
| Peripheral Squeeze P | 0.101Invalid Unit: 2 |
| Inside Dia. | 1.625 in |
| Rod Bore Diameter Female D | 1.626 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Piston Groove Negative Tolerance | 0.002 |
| Cross Section Dia. | 3/16 in |
| Material | Nitrile Buna-N |
| Piston O.D. | 1.916 in |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 1.63 in |
| Groove Diameter Female B | 1.965 in |
| Inside Diameter Tolerance | 0.015 in |
| Bore Dia. Cyl. A | 1.919 in |
| Piston O.D. Male | 1.997 in |
| Rod O.D. Positive Tolerance | 0 in |
| Groove Diameter Piston B1 | 1.491 in |
| Rod O.D. Female | 1.623 in |
| Dash | 326 |
| Cross Section Tolerance | 0.005 in |
| Throat Dia. Female D | 1.628 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Groove Diameter Male B1 | 1.66 in |
| Tube O.D. Female | 1.625 in |
| Durometer | 90 |
| Rod or Sleeve O.D. | 1.623 in |
| Rod or Housing Bore I.D. Female | 1.625 in |
| Bore Dia. Male A | 2 in |
| Piston Groove Positive Tolerance | 0 |
| Piston O.D. Positive Tolerance | 0 |
| Cylinder Bore I.D. Male | 1.992 in |
| Groove Diameter Female A | 1.993 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Gland Groove I.D. | 1.995 in |
| Cylinder Bore Dia. Male A | 2 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Piston or Cylinder O.D. | 1.989 in |
| Outside Dia. | 2 in |
| Plug O.D. Male | 1.997 in |
| Weight | 0.014 LB |

