- 1 7/8" ID
- 2 1/4" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Rod Gland Negative Tolerance | 0 in |
| Peripheral Squeeze P | 0.103Invalid Unit: 2 |
| Cylinder Bore I.D. Male | 2.243 in |
| Rod or Housing Bore I.D. Female | 1.876 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Bore Dia. Cyl. A | 2.167 in |
| Inside Diameter Tolerance | 0.015 in |
| Groove Diameter Piston Male B1 | 1.88 in |
| Piston or Cylinder O.D. | 2.24 in |
| Rod Gland Groove I.D. | 2.245 in |
| Groove Diameter Male B1 | 1.91 in |
| Piston Groove Positive Tolerance | 0 |
| Cross Section Dia. | 3/16 in |
| Piston O.D. | 2.164 in |
| Piston O.D. Positive Tolerance | 0 |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.005 in |
| Piston Groove Diameter Female | 1.871 in |
| Cylinder Bore Dia. Male A | 2.25 in |
| Outside Dia. | 2.25 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Rod O.D. Female | 1.873 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Rod or Sleeve O.D. | 1.873 in |
| Dash | 328 |
| Groove Diameter Female B | 2.215 in |
| Throat Dia. Female D | 1.878 in |
| Piston Groove Negative Tolerance | 0.002 |
| Rod O.D. Positive Tolerance | 0 in |
| Inside Dia. | 1.875 in |
| Piston O.D. Male | 2.247 in |
| Durometer | 90 |
| Groove Diameter Female A | 2.243 in |
| Plug O.D. Male | 2.247 in |
| Groove Diameter Piston B1 | 1.739 in |
| Tube O.D. Female | 1.875 in |
| Rod Bore Diameter Female D | 1.876 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Bore Dia. Male A | 2.25 in |
| Weight | 0.016 LB |

