- 2 3/8" ID
- 2 3/4" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston O.D. Positive Tolerance | 0 |
| Rod O.D. Positive Tolerance | 0 in |
| Tube O.D. Female | 2.375 in |
| Bore Dia. Male A | 2.75 in |
| Piston or Cylinder O.D. | 2.74 in |
| Groove Diameter Piston B1 | 2.235 in |
| Piston Groove Diameter Female | 2.371 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Piston Male B1 | 2.38 in |
| Piston Groove Positive Tolerance | 0 |
| Inside Dia. | 2.375 in |
| Cylinder Bore Dia. Male A | 2.75 in |
| Piston O.D. | 2.66 in |
| Groove Diameter Female B | 2.715 in |
| Piston Groove Negative Tolerance | 0.002 |
| Plug O.D. Male | 2.747 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Dash | 332 |
| Cross Section Tolerance | 0.005 in |
| Piston O.D. Male | 2.747 in |
| Inside Diameter Tolerance | 0.018 in |
| Peripheral Squeeze P | 0.107Invalid Unit: 2 |
| Durometer | 90 |
| Rod Bore Diameter Female D | 2.376 in |
| Rod or Sleeve O.D. | 2.373 in |
| Throat Dia. Female D | 2.378 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Rod Gland Groove I.D. | 2.745 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Cylinder Bore I.D. Male | 2.743 in |
| Groove Diameter Female A | 2.743 in |
| Rod or Housing Bore I.D. Female | 2.376 in |
| Material | Nitrile Buna-N |
| Temperature Range [Max] | 250 °F |
| Bore Dia. Cyl. A | 2.663 in |
| Cross Section Dia. | 3/16 in |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Male B1 | 2.41 in |
| Outside Dia. | 2.75 in |
| Rod O.D. Female | 2.373 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Weight | 0.02 LB |

