- 3 1/4" ID
- 3 5/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cylinder Bore I.D. Male | 3.618 in |
| Bore Dia. Cyl. A | 3.531 in |
| Cylinder Bore Dia. Male A | 3.625 in |
| Piston O.D. | 3.528 in |
| Throat Dia. Female D | 3.253 in |
| Rod or Housing Bore I.D. Female | 3.25 in |
| Bore Dia. Male A | 3.625 in |
| Tube O.D. Female | 3.25 in |
| Piston O.D. Male | 3.622 in |
| Durometer | 90 |
| Groove Diameter Piston B1 | 3.103 in |
| Piston O.D. Positive Tolerance | 0 |
| Dash | 339 |
| Rod Gland Groove I.D. | 3.619 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Peripheral Squeeze P | 0.114Invalid Unit: 2 |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Male B1 | 3.285 in |
| Rod O.D. Positive Tolerance | 0 in |
| Inside Dia. | 3.25 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Piston Groove Negative Tolerance | 0.002 |
| Inside Diameter Tolerance | 0.024 in |
| Cross Section Tolerance | 0.005 in |
| Piston or Cylinder O.D. | 3.615 in |
| Cross Section Dia. | 3/16 in |
| Material | Nitrile Buna-N |
| Outside Dia. | 3.625 in |
| Rod or Sleeve O.D. | 3.247 in |
| Piston Groove Diameter Female | 3.246 in |
| Temperature Range [Max] | 250 °F |
| Piston Groove Positive Tolerance | 0 |
| Plug O.D. Male | 3.622 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Bore Diameter Female D | 3.251 in |
| Groove Diameter Female B | 3.59 in |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 3.255 in |
| Rod O.D. Female | 3.248 in |
| Groove Diameter Female A | 3.618 in |
| Weight | 0.026 LB |

