- 3 3/8" ID
- 3 3/4" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cylinder Bore I.D. Male | 3.743 in |
| Bore Dia. Cyl. A | 3.655 in |
| Groove Diameter Piston B1 | 3.227 in |
| Durometer | 90 |
| Piston O.D. | 3.652 in |
| Cross Section Dia. | 3/16 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Rod O.D. Female | 3.373 in |
| Inside Dia. | 3.375 in |
| Outside Dia. | 3.75 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Piston O.D. Positive Tolerance | 0 |
| Groove Diameter Female B | 3.715 in |
| Piston Groove Negative Tolerance | 0.002 |
| Cross Section Tolerance | 0.005 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Rod or Housing Bore I.D. Female | 3.375 in |
| Cylinder Bore Dia. Male A | 3.75 in |
| Bore Dia. Male A | 3.75 in |
| Rod or Sleeve O.D. | 3.372 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Material | Nitrile Buna-N |
| Groove Diameter Male B1 | 3.41 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Rod Bore Diameter Female D | 3.376 in |
| Piston or Cylinder O.D. | 3.74 in |
| Rod Gland Groove I.D. | 3.744 in |
| Plug O.D. Male | 3.747 in |
| Throat Dia. Female D | 3.378 in |
| Peripheral Squeeze P | 0.115Invalid Unit: 2 |
| Rod O.D. Positive Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 3.38 in |
| Piston Groove Positive Tolerance | 0 |
| Inside Diameter Tolerance | 0.024 in |
| Groove Diameter Female A | 3.743 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston O.D. Male | 3.747 in |
| Piston Groove Diameter Female | 3.371 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Tube O.D. Female | 3.375 in |
| Dash | 340 |
| Weight | 0.1 LB |

