- 4 1/4" ID
- 4 5/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Throat Dia. Female D | 4.253 in |
| Rod or Housing Bore I.D. Female | 4.25 in |
| Piston Groove Positive Tolerance | 0 |
| Piston O.D. Negative Tolerance | 0.002 |
| Dash | 347 |
| Rod O.D. Negative Tolerance | 0.002 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Bore Dia. Cyl. A | 4.523 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 4.25 in |
| Rod Bore Diameter Female D | 4.251 in |
| Peripheral Squeeze P | 0.122Invalid Unit: 2 |
| Cylinder Bore I.D. Male | 4.618 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Durometer | 90 |
| Piston O.D. Male | 4.622 in |
| Inside Diameter Tolerance | 0.03 in |
| Bore Dia. Male A | 4.625 in |
| Piston Groove Diameter Female | 4.246 in |
| Cross Section Tolerance | 0.005 in |
| Piston or Cylinder O.D. | 4.614 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Plug O.D. Male | 4.622 in |
| Groove Diameter Female A | 4.618 in |
| Rod Gland Groove I.D. | 4.619 in |
| Groove Diameter Piston Male B1 | 4.255 in |
| Outside Dia. | 4.625 in |
| Temperature Range [Max] | 250 °F |
| Rod O.D. Positive Tolerance | 0 in |
| Cross Section Dia. | 3/16 in |
| Groove Diameter Piston B1 | 4.095 in |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Male B1 | 4.285 in |
| Piston O.D. | 4.52 in |
| Rod O.D. Female | 4.248 in |
| Tube O.D. Female | 4.25 in |
| Groove Diameter Female B | 4.59 in |
| Piston O.D. Positive Tolerance | 0 |
| Piston Groove Negative Tolerance | 0.002 |
| Cylinder Bore Dia. Male A | 4.625 in |
| Rod or Sleeve O.D. | 4.247 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.02 LB |

