- 7 1/4" ID
- 7 5/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Throat Dia. Female D | 7.253 in |
| Temperature Range [Max] | 250 °F |
| Plug O.D. Male | 7.622 in |
| Tube O.D. Female | 7.25 in |
| Bore Dia. Male A | 7.625 in |
| Outside Dia. | 7.625 in |
| Durometer | 90 |
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Groove Diameter Male B1 | 7.285 in |
| Inside Dia. | 7.25 in |
| Cross Section Tolerance | 0.005 in |
| Inside Diameter Tolerance | 0.045 in |
| Dash | 366 |
| Cross Section Dia. | 3/16 in |
| Groove Diameter Female B | 7.59 in |
| Weight | 0.059 LB |

