- 5 5/8" ID
- 6 1/8" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Bore Dia. Cyl. A | 6.001 in |
| Groove Diameter Female B | 6.077 in |
| Material | Nitrile Buna-N |
| Groove Diameter Piston B1 | 5.437 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Durometer | 90 |
| Outside Dia. | 6.125 in |
| Rod or Housing Bore I.D. Female | 5.626 in |
| Cylinder Bore Dia. Male A | 6.127 in |
| Temperature Range [Min] | -30 °F |
| Rod O.D. Negative Tolerance | 0.003 in |
| Cylinder Bore I.D. Male | 6.099 in |
| Rod or Sleeve O.D. | 5.622 in |
| Piston O.D. Male | 6.123 in |
| Rod O.D. Positive Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 5.653 in |
| Rod Gland Groove I.D. | 6.099 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston Groove Positive Tolerance | 0 |
| Plug O.D. Male | 6.121 in |
| Inside Diameter Tolerance | 0.037 in |
| Cross Section Dia. | 1/4 in |
| Rod Bore Diameter Female D | 5.626 in |
| Piston Groove Diameter Female | 5.622 in |
| Piston Groove Negative Tolerance | 0.003 |
| Piston O.D. | 5.997 in |
| Bore Dia. Male A | 6.125 in |
| Cross Section Tolerance | 0.006 in |
| Throat Dia. Female D | 5.629 in |
| Rod O.D. Female | 5.622 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Peripheral Squeeze P | 0.149Invalid Unit: 2 |
| Inside Dia. | 5.625 in |
| Temperature Range [Max] | 250 °F |
| Piston O.D. Positive Tolerance | 0 |
| Tube O.D. Female | 5.625 in |
| Rod Gland Positive Tolerance | 0.003 in |
| Groove Diameter Male B1 | 5.673 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Groove Diameter Female A | 6.096 in |
| Dash | 434 |
| Piston or Cylinder O.D. | 6.095 in |
| Weight | 0.077 LB |

