- 7 1/2" ID
- 8" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Throat Dia. Female D | 7.504 in |
| Piston O.D. | 7.863 in |
| Groove Diameter Female A | 7.971 in |
| Cylinder Bore I.D. Male | 7.974 in |
| Piston Groove Negative Tolerance | 0.003 |
| Plug O.D. Male | 7.996 in |
| Piston O.D. Positive Tolerance | 0 |
| Peripheral Squeeze P | 0.158Invalid Unit: 2 |
| Piston O.D. Male | 7.998 in |
| Rod O.D. Positive Tolerance | 0 in |
| Piston Groove Diameter Female | 7.497 in |
| Piston or Cylinder O.D. | 7.97 in |
| Rod or Housing Bore I.D. Female | 7.501 in |
| Cross Section Dia. | 1/4 in |
| Bore Dia. Male A | 8 in |
| Groove Diameter Male B1 | 7.548 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Dash | 443 |
| Outside Dia. | 8 in |
| Cross Section Tolerance | 0.006 in |
| Bore Dia. Cyl. A | 7.867 in |
| Rod Gland Negative Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 7.528 in |
| Inside Dia. | 7.5 in |
| Temperature Range [Min] | -30 °F |
| Cylinder Bore Dia. Male A | 8.002 in |
| Rod Gland Groove I.D. | 7.974 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Gland Positive Tolerance | 0.003 in |
| Piston Groove Positive Tolerance | 0 |
| Groove Diameter Piston B1 | 7.303 in |
| Rod Bore I.D. Positive Tolerance | 0.003 in |
| Temperature Range [Max] | 250 °F |
| Rod Bore Diameter Female D | 7.501 in |
| Material | Nitrile Buna-N |
| Durometer | 90 |
| Rod O.D. Female | 7.497 in |
| Tube O.D. Female | 7.5 in |
| Rod or Sleeve O.D. | 7.497 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Groove Diameter Female B | 7.952 in |
| Inside Diameter Tolerance | 0.045 in |
| Weight | 0.111 LB |

