- 9" ID
- 9 1/2" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Rod Gland Negative Tolerance | 0 in |
| Piston Groove Negative Tolerance | 0.003 |
| Rod O.D. Female | 8.997 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Groove Diameter Piston B1 | 8.799 in |
| Cylinder Bore I.D. Male | 9.474 in |
| Inside Diameter Tolerance | 0.055 in |
| Cross Section Dia. | 1/4 in |
| Rod Bore I.D. Positive Tolerance | 0.003 in |
| Piston O.D. Male | 9.498 in |
| Material | Nitrile Buna-N |
| Bore Dia. Cyl. A | 9.363 in |
| Groove Diameter Male B1 | 9.048 in |
| Groove Diameter Piston Male B1 | 9.028 in |
| Rod or Sleeve O.D. | 8.997 in |
| Inside Dia. | 9 in |
| Dash | 447 |
| Plug O.D. Male | 9.496 in |
| Rod Gland Positive Tolerance | 0.004 in |
| Outside Dia. | 9.5 in |
| Peripheral Squeeze P | 0.162Invalid Unit: 2 |
| Durometer | 90 |
| Rod Bore Diameter Female D | 9.001 in |
| Throat Dia. Female D | 9.004 in |
| Rod O.D. Positive Tolerance | 0 in |
| Piston O.D. Negative Tolerance | 0.003 |
| Groove Diameter Female A | 9.471 in |
| Rod or Housing Bore I.D. Female | 9.001 in |
| Piston Groove Positive Tolerance | 0 |
| Bore Dia. Male A | 9.5 in |
| Cross Section Tolerance | 0.006 in |
| Piston Groove Diameter Female | 8.997 in |
| Piston O.D. Positive Tolerance | 0 |
| Piston O.D. | 9.359 in |
| Piston or Cylinder O.D. | 9.47 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Cylinder Bore Dia. Male A | 9.502 in |
| Rod Gland Groove I.D. | 9.474 in |
| Groove Diameter Female B | 9.452 in |
| Tube O.D. Female | 9 in |
| Weight | 0.125 LB |

