- 12 1/2" ID
- 13" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Inside Dia. | 12.5 in |
| Rod Gland Negative Tolerance | 0 in |
| Cross Section Tolerance | 0.006 in |
| Peripheral Squeeze P | 0.169Invalid Unit: 2 |
| Dash | 454 |
| Rod O.D. Female | 12.497 in |
| Piston or Cylinder O.D. | 12.97 in |
| Piston O.D. | 12.852 in |
| Piston Groove Positive Tolerance | 0 |
| Groove Diameter Piston B1 | 12.292 in |
| Bore Dia. Male A | 13 in |
| Rod or Housing Bore I.D. Female | 12.501 in |
| Piston Groove Diameter Female | 12.497 in |
| Piston Groove Negative Tolerance | 0.003 |
| Rod Gland Groove I.D. | 12.974 in |
| Groove Diameter Piston Male B1 | 12.528 in |
| Plug O.D. Male | 12.996 in |
| Rod or Sleeve O.D. | 12.497 in |
| Groove Diameter Female B | 12.952 in |
| Rod Bore I.D. Positive Tolerance | 0.003 in |
| Temperature Range [Max] | 250 °F |
| Cylinder Bore Dia. Male A | 13.002 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Groove Diameter Male B1 | 12.548 in |
| Material | Nitrile Buna-N |
| Piston O.D. Male | 12.998 in |
| Rod Bore Diameter Female D | 12.501 in |
| Temperature Range [Min] | -30 °F |
| Inside Diameter Tolerance | 0.06 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Rod Gland Positive Tolerance | 0.004 in |
| Outside Dia. | 13 in |
| Cylinder Bore I.D. Male | 12.974 in |
| Bore Dia. Cyl. A | 12.856 in |
| Groove Diameter Female A | 12.971 in |
| Cross Section Dia. | 1/4 in |
| Durometer | 90 |
| Piston O.D. Positive Tolerance | 0 |
| Rod O.D. Positive Tolerance | 0 in |
| Piston O.D. Negative Tolerance | 0.003 |
| Tube O.D. Female | 12.5 in |
| Throat Dia. Female D | 12.504 in |
| Weight | 0.167 LB |

