- 7/16" ID
- 9/16" OD
- 1/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 0.4375 in |
| Outside Dia. | 0.5625 in |
| Durometer | 70 |
| Cross Section Dia. | 1/16 in |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 400 °F |
| Weight | 0.001 LB |

