- 1 1/16" ID
- 1 5/16" OD
- 1/8" Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Inside Dia. | 1.0625 in |
| Material | Fluorocarbon (Viton) |
| Cross Section Tolerance | 0.004 in |
| Durometer | 70 |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 1.3125 in |
| Cross Section Dia. | 1/8 in |
| Weight | 0.004 LB |

