- 10" ID
- 10 3/8" OD
- 3/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Cross Section Dia. | 3/16 in |
| Cross Section Tolerance | 0.005 in |
| Durometer | 70 |
| Outside Dia. | 10.375 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 10 in |
| Material | Fluorocarbon (Viton) |
| Weight | 0.077 LB |

