- 11" ID
- 11 1/2" OD
- 1/4" Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Outside Dia. | 11.5 in |
| Cross Section Tolerance | 0.006 in |
| Cross Section Dia. | 1/4 in |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 11 in |
| Durometer | 70 |
| Weight | 0.167 LB |

