- 0.4680" ID
- 0.624" OD
- 0.078" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 0.624 in |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 0.078 in |
| Inside Dia. | 0.468 in |
| Durometer | 90 |
| Temperature Range [Min] | -15 °F |
| Material | Fluorocarbon (Viton) |
| Weight | 0.002 LB |

