- 5 1/4" ID
- 5 3/4" OD
- 1/4" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Durometer | 70 |
| Material | E.P.R. |
| Temperature Range [Max] | 300 °F |
| Outside Dia. | 5.75 in |
| Cross Section Dia. | 1/4 in |
| Inside Dia. | 5.25 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Tolerance | 0.006 in |
| Weight | 0.071 LB |

