- 7 3/4" ID
- 8" OD
- 1/8" Cross Section Diameter
- Neoprene
- 70 Durometer
| Outside Dia. | 8 in |
| Inside Diameter Tolerance | 0.045 in |
| Curvature Radius | 0.174 in |
| Overall Thickness T | 0.05 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Dia. | 1/8 in |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 7.75 in |
| Thickness A [Min] | 0.04 in |
| Backup Ring I.D. | 7.768 in |
| Durometer | 70 |
| Dash | 265 |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Weight | 0.026 LB |

