- 6" ID
- 6 1/2" OD
- 1/4" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Inside Dia. | 6 in |
| Outside Dia. | 6.5 in |
| Cross Section Dia. | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Material | Teflon® |
| Temperature Range [Max] | 500 °F |
| Cross Section Tolerance | 0.006 in |
| Durometer | 55-65-D |
| Weight | 0.096 LB |

