- 37 mm ID
- 42 mm OD
- 2.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 37 mm |
| Outside Dia. | 42 mm |
| Cross Section Dia. | 2.5 mm |
| Weight | 0.01 LB |

