- Nitrile Buna-N O-Ring Cord
- 5.7 mm Cross Section
- 70A Durometer
- Sold by the Foot
applications
- Automotive, fuel systems, hydraulic seals
features
- Good resistance to oils, fuels, and greases
| Temperature Range [Min] | -40 °F |
| Durometer | 70A |
| Temperature Range [Max] | 257 °F |
| Material | Nitrile Buna-N |
| Cross Section Dia. | 5.7 mm |
| Weight | 0.022 LB |

