- Liquid Filled Gauge w/Brass Case
- 2 1/2 in
- 1/4" (NPT) Bottom Mount
- Bronze Tube, Brass Socket
features
- Brass plated plastic ring
- Dual scale dials with kPa in blue (outer scale), psi in black (inner scale), on white background
| Mounting | Bottom |
| Lens Material | Plastic |
| Material | Bronze Tube, Brass Socket |
| Face Diameter | 2 1/2 in |
| Accuracy | ±3-2-3% |
| Connection Size | 1/4 in (NPT) |
| Gauge Size | 2 1/2 in |
| Manufacturer Name | Weksler® |
| Weight | 0.0 LB |

