- Liquid Filled All Stainless Steel Gauge
- 4 in
- 1/4" (NPT) Bottom Mount
- Stainless Steel Tube & Socket
features
- Dual scale dials with bar/kPa in blue (inner scale)
- psi in black (outer scale)
- on white background
| Gauge Size | 4 in |
| Manufacturer Name | Weksler® |
| Lens Material | Plastic |
| Material | Stainless Steel Tube & Socket |
| Mounting | Bottom |
| Connection Size | 1/4 in (NPT) |
| Accuracy | ±3-2-3% |
| Case Material | Stainless Steel |
| Face Diameter | 4 in |
| Weight | 0.0 LB |

