- Heavy-Duty VSR Drill
features
- Helical-cut steel, heat-treated gears for increased durability and long gear life
- Metal gear housing for jobsite durability and increased reliability
- Rubber grip and two-finger, rubber trigger for increased comfort and greater control
- All metal single-sleeve keyless chuck with spindle lock, carbide jaws and ratcheting action provides greater bit retention and tool-free convenience
- 360° side handle for greater control and versatility
- Double gear reduction
includes
- 360° side handle
| RPM [Max] | 850 rpm |
| Amps Rating | 7.80 A |
| Chuck Size | 1/2 in |
| RPM [Min] | 0 rpm |
| Manufacturer Name | DeWalt® |
| Chuck Type | Keyless |
| Item Description | Heavy-Duty VSR Drill |
| Watts | 600.00 W [Max] |
| Cutting Capacity1 | 3 1/2 in (wood) [Max] |
| Weight | 0.0 LB |

