- Vinyl Coated Gloves
- Size L
- Yellow
- Minimized Absorption Of Water, Oil And Grease
| Color | Yellow |
| Material | Vinyl |
| Manufacturer Name | MEMPHIS GLOVE |
| Glove Size | Large |
| Lining | Interlock |
| Weight | 2.8 LB |
| Color | Yellow |
| Material | Vinyl |
| Manufacturer Name | MEMPHIS GLOVE |
| Glove Size | Large |
| Lining | Interlock |
| Weight | 2.8 LB |