features
- Patented articulated shape for improved fit
- New softer formulation provides added comfort
- Can be combined with ear muffs for additional protection
- Hypo-allergenic material
| Manufacturer Name | 3M OH&ESD |
| Color | Bright Orange |
| Noise Reduction Rate (NRR) | 28 dB |
| Body Material | Soft Foam |
| Type | Uncorded Tapered |
| Weight | 0.0 LB |

