Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco142-1130

142-1130

Soft Foam Earplugs
Item #104980526
ORS Nasco142-1130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Patented articulated shape for improved fit
  • New softer formulation provides added comfort
  • Can be combined with ear muffs for additional protection
  • Hypo-allergenic material
  • Soft braided cloth cord provides worker comfort, helps prevent loss and reduces sound vibrations from the cord
Type Corded Tapered
Noise Reduction Rate (NRR) 28 dB
Color Bright Orange
Manufacturer Name 3M OH&ESD
Body Material Soft Foam
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison