features
- Unique, flexible band design allows greater ease of use and low pressure over a wide range of head sizes for superior comfort
- Custom-designed replacement tips ensure system compatibility and better hygiene
- NRR 21dB when band is worn behind the head and 20dB when band is worn under the chin
| Noise Reduction Rate (NRR) | 21 dB |
| Type | Band w/Pad |
| Manufacturer Name | 3M OH&ESD |
| Weight | 0.0 LB |

